Motion
02276582
3" Diam x 1-1/4" Wide x 3-3/4" OAH Top Plate Mount Rigid Caster Polyurethane, 210 Lb Capacity, Ball Bearing, 3-5/8 x 2-7/8" Plate
Mi Item #11719133
MFR #02276582
Price$33.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam x 1-1/4" Wide x 3-3/4" OAH Top Plate Mount Rigid Caster Polyurethane, 210 Lb Capacity, Ball Bearing, 3-5/8 x 2-7/8" Plate
Mi Item #11719133
MFR #02276582

Mfr description
02276582 02276582 3X1.25"RIG POLYON POLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.18/each

Specifications

Dimensions

  • Attaching Bolt Size
    5/16 in
  • Bolt Hole Spacing
    1-3/4 x 2-15/16
  • Overall Height
    3-3/4 in
  • Plate Size
    3-5/8 x 2-7/8 in
  • Wheel Diameter
    3 in
  • Wheel Width
    1-1/4 in

Details

  • Application
    General Purpose
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Load Capacity
    210 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Rigid
  • Type Of Bearing
    Ball
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)