Motion
02276871
Plate Caster - Polymer Wheel Material, 4 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
MI ITEM #11719137
MFR #02276871
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Polymer Wheel Material, 4 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
MI ITEM #11719137
MFR #02276871

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02276871 02276871 4X2"RIG PHENOLIC WHT G

Specifications

  • Caster Type
    Rigid
  • Wheel Diameter
    4 in
  • Face Width
    2.0000 in
  • Load Capacity
    800 lbs
  • Application
    General Purpose
  • Attaching Bolt Size
    3/8 in
  • Type Of Bearing
    Roller
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Construction
    Stamp Formed
  • Finish Coating
    White Powder Coated
  • For Use With
    39664792
  • Mount
    Top Plate
  • Overall Height
    5-5/8 in
  • Plate Size
    4 x 4-1/2 in
  • Style
    Rigid
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Polymer
  • Wheel Width
    2 in
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought