Motion
02276889
4" Diam x 2" Wide x 5-5/8" OAH Top Plate Mount Swivel Caster Phenolic, 800 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11719138
MFR #02276889
List Price$30.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam x 2" Wide x 5-5/8" OAH Top Plate Mount Swivel Caster Phenolic, 800 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11719138
MFR #02276889

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.55/each for your price

Overview

Mfr description
02276889 02276889 4X2' SW PHENOLIC WHT G

Specifications

  • Wheel Diameter
    4 in
  • Load Capacity
    800 lbs
  • Application
    General Purpose
  • Attaching Bolt Size
    3/8 in
  • Type Of Bearing
    Roller
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Construction
    Stamp Formed
  • Finish Coating
    White Powder Coated
  • For Use With
    39664792
  • Mount
    Top Plate
  • Overall Height
    5-5/8 in
  • Plate Size
    4 x 4-1/2 in
  • Style
    Swivel
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Polymer
  • Wheel Width
    2 in
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text