Motion
02277044
Medical Caster - Swivel, 6 in Wheel Diameter, 1200 lbs Load Capacity
Mi Item #11719145
MFR #02277044
Price$60.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medical Caster - Swivel, 6 in Wheel Diameter, 1200 lbs Load Capacity
Mi Item #11719145
MFR #02277044

Mfr description
02277044 02277044 6X2"SW STL WHT GLIDEMA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.53/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3,2-5/8 x 3-5/8 Slotted To 3 x 3
  • Face Width
    2.0000 in
  • Overall Height
    7-1/2 in
  • Plate Size
    4.0000 x 4-1/2 in
  • Wheel Diameter
    6 in
  • Wheel Width
    2 in

Details

  • Caster Type
    Swivel
  • Construction
    Stamp Formed
  • Finish Coating
    White Powder Coating
  • For Use With
    38405833
  • Load Capacity
    1200 lbs
  • Mount
    Top Plate
  • Product Type
    Medical Casters
  • Style
    Swivel,Swivel
  • Top Plate
    4 x 4-1/2
  • Type
    Sanitation Container
  • Type Of Bearing
    Plain
  • Wheel Material
    Semi-Steel
  • Wheel Material Type
    Semi Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)