Motion
02277200
4" Diam x 1-1/2" Wide x 5-5/8" OAH Top Plate Mount Swivel Caster Phenolic, 600 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11719147
MFR #02277200
List Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam x 1-1/2" Wide x 5-5/8" OAH Top Plate Mount Swivel Caster Phenolic, 600 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11719147
MFR #02277200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.80/each for your price

Overview

Mfr description
02277200 02277200 4X1-1/2" SW PHEN GLIDE

Specifications

  • Wheel Diameter
    4 in
  • Load Capacity
    600 lbs
  • Application
    General Purpose
  • Attaching Bolt Size
    3/8 in
  • Type Of Bearing
    Roller
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • For Use With
    39664735
  • Mount
    Top Plate
  • Overall Height
    5-5/8 in
  • Plate Size
    4 x 4-1/2 in
  • Style
    Swivel
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Polymer
  • Wheel Width
    1-1/2 in
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text