Overview
Mfr description
02277275 02277275 6X1-1/2" RIG PHENOL GL
Specifications
- Wheel Diameter6 in
- Load Capacity1,000 lbs
- ApplicationGeneral Purpose
- Attaching Bolt Size3/8 in
- Type Of BearingRoller
- Bolt Hole Spacing2-5/8 x 3-5/8 Slotted To 3 x 3
- ConstructionStamp Formed
- Finish CoatingZinc
- For Use With39664750
- MountTop Plate
- Overall Height7-1/2 in
- Plate Size4 x 4-1/2 in
- StyleRigid
- Wheel MaterialPhenolic
- Wheel Material TypePolymer
- Wheel Width1-1/2 in
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data