Motion
02277291
6" Diam x 2" Wide x 7-1/2" OAH Top Plate Mount Rigid Caster Phenolic, 1,200 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
Mi Item #11719154
MFR #02277291
Price$42.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Diam x 2" Wide x 7-1/2" OAH Top Plate Mount Rigid Caster Phenolic, 1,200 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
Mi Item #11719154
MFR #02277291

Mfr description
02277291 02277291 6X2" RIG PHENOL GLIDEM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.88/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Overall Height
    7-1/2 in
  • Plate Size
    4 x 4-1/2 in
  • Wheel Diameter
    6 in
  • Wheel Width
    2 in

Details

  • Application
    General Purpose
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • For Use With
    39664800
  • Load Capacity
    1,200 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Rigid
  • Type Of Bearing
    Roller
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Polymer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)