Motion
02277366
4" Diam x 2" Wide x 5-5/8" OAH Top Plate Mount Swivel Caster Polyurethane, 700 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11719159
MFR #02277366
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam x 2" Wide x 5-5/8" OAH Top Plate Mount Swivel Caster Polyurethane, 700 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11719159
MFR #02277366

Mfr description
02277366 02277366 4X2" SW POLY MOM GLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Overall Height
    5-5/8 in
  • Plate Size
    4 x 4-1/2 in
  • Wheel Diameter
    4 in
  • Wheel Width
    2 in

Details

  • Application
    General Purpose
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • For Use With
    38405841
  • Load Capacity
    700 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)