Motion
02277424
Plate Caster - Rubber Wheel Material, 6 in Wheel Diameter, 2.0000 in Face Width, 990 lbs Load Capacity
MI ITEM #11719160
MFR #02277424
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Rubber Wheel Material, 6 in Wheel Diameter, 2.0000 in Face Width, 990 lbs Load Capacity
MI ITEM #11719160
MFR #02277424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02277424 02277424 6X2" RIG POLY MOM GLID

Specifications

  • Caster Type
    Rigid
  • Wheel Diameter
    6 in
  • Face Width
    2.0000 in
  • Load Capacity
    990 lbs
  • Application
    General Purpose
  • Attaching Bolt Size
    3/8 in
  • Type Of Bearing
    Roller
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Mount
    Top Plate
  • Overall Height
    7-1/2 in
  • Plate Size
    4 x 4-1/2 in
  • Style
    Rigid
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber
  • Wheel Width
    2 in
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought