Motion
02277507
Plate Caster - Iron Wheel Material, 5 in Wheel Diameter, 1.5000 in Face Width, 600 lbs Load Capacity
MI ITEM #11719165
MFR #02277507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Iron Wheel Material, 5 in Wheel Diameter, 1.5000 in Face Width, 600 lbs Load Capacity
MI ITEM #11719165
MFR #02277507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02277507 02277507 5X1-1/2"SW CAST IRON G

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    5 in
  • Face Width
    1.5000 in
  • Load Capacity
    600 lbs
  • Application
    General Purpose
  • Attaching Bolt Size
    3/8 in
  • Type Of Bearing
    Roller
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • For Use With
    39664743
  • Mount
    Top Plate
  • Overall Height
    6-1/2 in
  • Plate Size
    4 x 4-1/2 in
  • Style
    Swivel
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Iron
  • Wheel Width
    1-1/2 in
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought