Motion
02277689
5" Diam x 2" Wide x 6-1/2" OAH Top Plate Mount Swivel Caster with Brake Phenolic, 1,100 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11719169
MFR #02277689
Price$66.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam x 2" Wide x 6-1/2" OAH Top Plate Mount Swivel Caster with Brake Phenolic, 1,100 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11719169
MFR #02277689

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.43/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Overall Height
    6-1/2 in
  • Plate Size
    4 x 4-1/2 in
  • Wheel Diameter
    5 in
  • Wheel Width
    2 in

Details

  • Application
    General Purpose
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Load Capacity
    1,100 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel w/Brake
  • Type Of Bearing
    Roller
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Polymer

Overview

Mfr description
02277689 02277689 5" PHENOLIC GLIDEMAXX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought