Motion
02316016
5/16-24 UNF, 3/8" OAL, Cone Point Set Screw Grade 8 Alloy Steel, 5/32" Key
Mi Item #11719303
MFR #02316016
Price$0.40/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24 UNF, 3/8" OAL, Cone Point Set Screw Grade 8 Alloy Steel, 5/32" Key
Mi Item #11719303
MFR #02316016

Mfr description
02316016 02316016 5/16-24 X 3/8 ALLOY CO
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cone points have sharply pointed tips that dig deep into material and provide excellent holding power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/ca

Specifications

Dimensions

  • Hex Key Size
    0.1563 in
  • Length
    3/8 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    5/16-24 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Cone
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)