Overview
Mfr description
02316446 02316446 1/4-20X5/16 ALY OVL PT
- Alloy steel is the strongest of all steel types
- It has high tensile strength and offers excellent resistance to wear, fatigue and galling
- Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
- The driving surface is protected from external damage and provides six sides of contact surface for added torque
- Oval points have rounded ends ideal for angled surfaces
- They are used to make rotational and longitudinal adjustments without deforming the material
- Oval points are also called round points or crowned points.
Specifications
- Point TypeOval
- Hex Key Size0.1250 in
- Thread Size1/4-20 in
- Length Measurement TypeOverall Length
- Length5/16 in
- Drive TypeHex Socket
- Material Grade8
- MaterialAlloy Steel
- Fastener StandardASME/ANSI B18.3; ASTM F912
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data