Motion
02317014
1/4-20 UNC, 1/4" OAL, Half Dog Point Set Screw Grade 8 Alloy Steel, 1/8" Key
Mi Item #11719402
MFR #02317014
Price$0.38/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 1/4" OAL, Half Dog Point Set Screw Grade 8 Alloy Steel, 1/8" Key
Mi Item #11719402
MFR #02317014

Mfr description
02317014 02317014 1/4-20 X 1/4 ALLOY HAL
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Half dog points have flat, cylindrical tips that do not extend from the set screw s body as far as full dog points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/ca

Specifications

Dimensions

  • Hex Key Size
    0.1250 in
  • Length
    1/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1/4-20 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Half Dog
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)