Motion
02317618
1/4-20 UNC, 3/16" OAL, Flat Point Set Screw Grade 8 Alloy Steel, 1/8" Key
Mi Item #11719462
MFR #02317618
Price$0.23/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 3/16" OAL, Flat Point Set Screw Grade 8 Alloy Steel, 1/8" Key
Mi Item #11719462
MFR #02317618

Mfr description
02317618 02317618 1/4-20 X 3/16 ALLOY FL
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Flat points have completely flat points that do not extend outward
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/ca

Specifications

Dimensions

  • Hex Key Size
    0.1250 in
  • Length
    3/16 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1/4-20 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Flat
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)