Motion
02317881
3/8-24 UNF, 3/8" OAL, Flat Point Set Screw Grade 8 Alloy Steel, 3/16" Key
Mi Item #11719489
MFR #02317881
Price$0.50/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF, 3/8" OAL, Flat Point Set Screw Grade 8 Alloy Steel, 3/16" Key
Mi Item #11719489
MFR #02317881

Mfr description
02317881 02317881 3/8-24 X 3/8 ALLOY FLA
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Flat points have completely flat points that do not extend outward
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.50/ca

Specifications

Dimensions

  • Hex Key Size
    0.1875 in
  • Length
    3/8 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    3/8-24 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Flat
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)