Motion
02388494
3 x 0.04, 3/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, Use with Die Grinders
MI ITEM #11719795
MFR #02388494
List Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 x 0.04, 3/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, Use with Die Grinders
MI ITEM #11719795
MFR #02388494

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.48/each for your price

Overview

Mfr description
02388494 02388494 3X.040X3/8" 60G A/O RE
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Reinforcement Type
    Reinforced
  • Tool Comp
    Die Grinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought