Motion
02513232
#8-32, Zinc Plated, Steel Hex Nut with Conical Washer;3/8" Washer Diam, 11/32" Width Across Flats
Mi Item #11720036
MFR #02513232
Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32, Zinc Plated, Steel Hex Nut with Conical Washer;3/8" Washer Diam, 11/32" Width Across Flats
Mi Item #11720036
MFR #02513232

Mfr description
02513232 02513232 8-32 ZINC PLTD CONICAL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.70/each

Specifications

Dimensions

  • Thread Size
    #8-32
  • Washer Diameter
    3/8 in
  • Width Across Flats
    11/32 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Conical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)