Motion
02513240
#10-32, Zinc Plated, Steel Hex Nut with Conical Washer;13/32" Washer Diam, 3/8" Width Across Flats
Mi Item #11720037
MFR #02513240
Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32, Zinc Plated, Steel Hex Nut with Conical Washer;13/32" Washer Diam, 3/8" Width Across Flats
Mi Item #11720037
MFR #02513240

Mfr description
02513240 02513240 10-32 ZINC PLTD CONICA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.88/each

Specifications

Dimensions

  • Thread Size
    #10-32
  • Washer Diameter
    13/32 in
  • Width Across Flats
    3/8 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Conical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)