Motion
02562627
M5x0.80 Metric Coarse Hex Socket 90° Flat Cap Screw;316 Austenitic Grade A4 Stainless Steel, Fully Threaded
Mi Item #11720085
MFR #02562627
Price$0.40/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80 Metric Coarse Hex Socket 90° Flat Cap Screw;316 Austenitic Grade A4 Stainless Steel, Fully Threaded
Mi Item #11720085
MFR #02562627

Mfr description
02562627 02562627 M5X8 A4 316 SS FLAT HE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/ca

Specifications

Dimensions

  • Hex Key Size
    1/16in
  • Length  
    1 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    M3x0.50 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 7991
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    90 Degree Flat
  • Material
    Stainless Steel
  • Material Grade
    316, Austenitic Grade A4
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)