Overview
Mfr description
02562783 02562783 M6X30 A4 316 SS FLAT H
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- Length
- Drive TypeHex Socket
- Head Style90 Degree Flat
- MaterialStainless Steel
- System of MeasurementMetric
- Thread SizeM5x0.80 mm
- Fastener StandardDIN 7991
- Full Or Partial ThreadingPartially Threaded
- Hex Key Size5/64in
- Length Measurement TypeOverall Length
- Material Grade316, Austenitic Grade A4
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data