Motion
02630754
"36 Inch Long x 1 Inch Wide x 3/64 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.250-0.500 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, +/- 0.001 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11720646
MFR #02630754
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"36 Inch Long x 1 Inch Wide x 3/64 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.250-0.500 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, +/- 0.001 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11720646
MFR #02630754

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02630754 02630754 3/64 X 1 X 36 A2 AIR H

Specifications

  • Thickness
    3/64 in
  • Width
    1 in
  • Length
    36 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Length Tolerance
    +/- .250 in - .500 in
  • Square Tolerance
    +/- 0.001 in
  • Thickness Tolerance
    +/- 0.001 in
  • Width Tolerance
    + 0.000 in - 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text