Motion
02630812
"36 Inch Long x 1 Inch Wide x 5/64 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.250-0.500 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, +/- 0.001 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11720652
MFR #02630812
List Price$158.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"36 Inch Long x 1 Inch Wide x 5/64 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.250-0.500 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, +/- 0.001 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11720652
MFR #02630812

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$158.05/each for your price

Overview

Mfr description
02630812 02630812 5/64 X 1 X 36 A2 AIR H

Specifications

  • Thickness
    5/64 in
  • Width
    1 in
  • Length
    36 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Length Tolerance
    +/- .250 in - .500 in
  • Square Tolerance
    +/- 0.001 in
  • Thickness Tolerance
    +/- 0.001 in
  • Width Tolerance
    + 0.000 in - 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text