Specifications
Dimensions
- Length12.00 mm
- Length Measurement TypeOverall Length
- Thread SizeM6x1.00
Details
- Drive TypePhillips
- Fastener StandardDIN 966
- Finish CoatingUncoated
- Head TypeOval
- MaterialStainless Steel
- Material Grade18-8, A2
- System of MeasurementMetric
- Thread StandardMetric Coarse
- Washer TypeWithout Washer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)