Motion
02947687
M2x0.40 Metric Coarse, 12mm Length Under Head Slotted Drive Machine Screw - Fillister Head, Grade 316 & A4 Stainless Steel, Uncoated, Without Washer
Mi Item #11721278
MFR #02947687
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2x0.40 Metric Coarse, 12mm Length Under Head Slotted Drive Machine Screw - Fillister Head, Grade 316 & A4 Stainless Steel, Uncoated, Without Washer
Mi Item #11721278
MFR #02947687

Mfr description
02947687 02947687 M2X12 A4 316 SS FILLIS
  • Fillister head types have thick, cylindrical heads of a relatively small diameter
  • This allows a deep drive slot on a small area for increased torque
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Length
    12.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M2x0.40

Details

  • Drive Type
    Slotted
  • Fastener Standard
    DIN 84
  • Finish Coating
    Uncoated
  • Head Type
    Fillister
  • Material
    Stainless Steel
  • Material Grade
    316, A4
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)