Motion
02993095
Schedule 80, 1/4" Diam x 6-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11721403
MFR #02993095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 1/4" Diam x 6-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11721403
MFR #02993095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02993095 02993095 1/4X6-1/2" STEEL BLK S

Specifications

  • Pipe Size
    1/4 in
  • Schedule
    80
  • Length
    6-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought