1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02993764
Size 2", Class 300, Steel Black Pipe Coupling; 300 psi, Threaded End Connection
MI ITEM #
11721413
MFR #
02993764
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 02993764
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02993764
Size 2", Class 300, Steel Black Pipe Coupling; 300 psi, Threaded End Connection
MI ITEM #
11721413
MFR #
02993764
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
02993764 02993764 2X2-7/8" NPS BLACK API
Specifications
Fitting Type
Threaded
Material
Steel
Finish Coating
Black
Fitting Size
2 in
Pressure Range
300-300 psi
Style
300
Type
Coupling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought