Motion
02993806
1" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11721414
MFR #02993806
List Price$52.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11721414
MFR #02993806

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.00/each for your price

Overview

Mfr description
02993806 02993806 1X2" NPS GALVNZD API L

Specifications

  • Material
    Steel
  • Fitting Size
    1
  • Type
    Coupling
  • End Connection
    Threaded
  • Group & Class
    300
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought