Motion
02993830
2" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11721415
MFR #02993830
List Price$175.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11721415
MFR #02993830

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$175.85/each for your price

Overview

Mfr description
02993830 02993830 2X2-1/8" NPS GALVNZD A

Specifications

  • Material
    Steel
  • Fitting Size
    2
  • Type
    Coupling
  • End Connection
    Threaded
  • Group & Class
    300
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought