Motion
03128279
2 - 4-1/2 UNC, 6" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 3" Hex
MI ITEM #11721816
MFR #03128279
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 - 4-1/2 UNC, 6" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 3" Hex
MI ITEM #11721816
MFR #03128279

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03128279 03128279 2-4.5 X 6 GR 8 HEX HEA
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    2 - 4-1/2 in
  • Length
    6 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Uncoated
  • Hex Size
    3 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought