1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03151115
4,100 Max psi Pressure Washer Dual Lance Wand 40" Long, Stainless Steel
MI ITEM #
11721825
MFR #
03151115
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washer Parts and Accessories
Value Collection 03151115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03151115
4,100 Max psi Pressure Washer Dual Lance Wand 40" Long, Stainless Steel
MI ITEM #
11721825
MFR #
03151115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03151115 03151115 40" DUAL LANCE SS PRES
Specifications
Type
Dual Lance Wand
Material
Stainless Steel
Length
40 in
Max Pressure
4,100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought