Overview
Mfr description
03550449 03550449 1-1/8-7 X 2-1/2 GR5 GA
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size1-1/8 - 7 in
- Length2-1/2 in
- MaterialSteel
- Material GradeGrade 5
- CoatingHot Dipped Galvanized
- Hex Size1-11/16 in
- ThreadingFully Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data