Overview
Mfr description
03550704 03550704 1-1/4-7 X 8 GR5 GALV H
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size1-1/4 - 7 in
- Length8 in
- MaterialSteel
- Material GradeGrade 5
- CoatingHot Dipped Galvanized
- Hex Size1-7/8 in
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data