Motion
03550811
M3.5 Screw, 18-8 Stainless Steel Standard Flat Washer 4mm ID x 9.64mm OD, Plain Finish
Mi Item #11722664
MFR #03550811
Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3.5 Screw, 18-8 Stainless Steel Standard Flat Washer 4mm ID x 9.64mm OD, Plain Finish
Mi Item #11722664
MFR #03550811

Mfr description
03550811 03550811 3.5M 18-8 A2 SS FLAT W
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.25/each

Specifications

Dimensions

  • Inside Diameter
    4.00 mm
  • Maximum Thickness
    1.00 mm
  • Outside Diameter
    9.64 in
  • Outside Diameter Range
    8.00 in~
  • Screw Size
    M3.5

Details

  • Fastener Standard
    DIN 125A
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • System of Measurement
    Metric
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)