Motion
03550928
M22 Screw, 18-8 Stainless Steel Standard Flat Washer 23mm ID x 39mm OD, 3mm Thick, Plain Finish
MI ITEM #11722665
MFR #03550928
List Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M22 Screw, 18-8 Stainless Steel Standard Flat Washer 23mm ID x 39mm OD, 3mm Thick, Plain Finish
MI ITEM #11722665
MFR #03550928

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.75/each for your price

Overview

Mfr description
03550928 03550928 22M 18-8 A2 SS FLAT WA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    3.00 mm
  • System of Measurement
    Metric
  • Type
    Standard
  • Screw Size
    M22
  • Outside Diameter
    39.00 in
  • Material Grade
    18-8
  • Inside Diameter
    23.00 mm
  • Fastener Standard
    DIN 125A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text