Motion
03550969
M33 Screw, 18-8 Stainless Steel Standard Flat Washer 34mm ID x 60mm OD, Plain Finish
MI ITEM #11722668
MFR #03550969
Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M33 Screw, 18-8 Stainless Steel Standard Flat Washer 34mm ID x 60mm OD, Plain Finish
MI ITEM #11722668
MFR #03550969

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.35/each

Specifications

Dimensions

  • Inside Diameter
    34.00 mm
  • Maximum Thickness
    5.00 mm
  • Outside Diameter
    60.00 in
  • Screw Size
    M33

Details

  • Fastener Standard
    DIN 125A
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • System of Measurement
    Metric
  • Type
    Standard

Overview

Mfr description
03550969 03550969 33M 18-8 A2 SS FLAT WA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought