Motion
03639549
25 x 25 x 3/4", MERV 8, 35 to 45% Efficiency, Wireless Pleated Air Filter Synthetic, Moisture-Resistant Beverage Board Frame, 300 Max FPM, 1,300 CFM, Use with Heating & Air Conditioning Units
MI ITEM #11722754
MFR #03639549
List Price$23.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 x 25 x 3/4", MERV 8, 35 to 45% Efficiency, Wireless Pleated Air Filter Synthetic, Moisture-Resistant Beverage Board Frame, 300 Max FPM, 1,300 CFM, Use with Heating & Air Conditioning Units
MI ITEM #11722754
MFR #03639549

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.73/each for your price

Overview

Mfr description
03639549 03639549 25X25X1" MERV 8 WIRELE
  • Exclusive vForm Self-Supported Pleats
  • Sturdy moisture resistant beverage board frame.

Specifications

  • Maximum Air Flow
    300 FPM
  • Frame Material
    Moisture-Resistant Beverage Board
  • Actual Depth
    3/4 in
  • Actual Height
    24-1/2 in
  • Actual Width
    24-1/2 in
  • Capacity
    Standard
  • CFM
    1300
  • Filter Type
    Wireless Pleated
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.2900 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    150˚ F
  • Media Type
    Synthetic
  • MERV Rating
    8
  • Nominal Overall Depth
    3/4 in
  • Nominal Overall Height
    25 in
  • Nominal Overall Width
    25 in
  • Pleats Per Square Foot
    12
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text