Motion
03639614
16 x 20 x 3/4", MERV 8, 35 to 45% Efficiency, Wireless Pleated Air Filter Synthetic, Moisture-Resistant Beverage Board Frame, 300 Max FPM, 670 CFM, Use with Heating & Air Conditioning Units
Mi Item #11722759
MFR #03639614
Price$8.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 x 20 x 3/4", MERV 8, 35 to 45% Efficiency, Wireless Pleated Air Filter Synthetic, Moisture-Resistant Beverage Board Frame, 300 Max FPM, 670 CFM, Use with Heating & Air Conditioning Units
Mi Item #11722759
MFR #03639614

Mfr description
03639614 03639614 16X20X1" MERV 8 WIRELE
  • Exclusive vForm Self-Supported Pleats
  • Sturdy moisture resistant beverage board frame.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.25/each

Specifications

Dimensions

  • Actual Height
    19-1/2 in
  • Actual Width
    15-1/2 in
  • MERV Rating
    8
  • Nominal Overall Height
    16 in
  • Nominal Overall Width
    20 in

Details

  • Actual Depth
    3/4 in
  • Capacity
    Standard
  • CFM
    670
  • Filter Type
    Wireless Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Moisture-Resistant Beverage Board
  • Initial Resistance At Fpm
    0.2900 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    300 FPM
  • Maximum Temperature
    150˚ F
  • Media Type
    Synthetic
  • Nominal Overall Depth
    3/4 in
  • Pleats Per Square Foot
    12
  • Standards Met
    UL 900, ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)