Motion
03639648
24 x 24 x 3-3/4", MERV 8, 35 to 45% Efficiency, Wireless Pleated Air Filter Synthetic, Beverage Board Frame, 625 Max FPM, 2,500 CFM, Use with Heating & Air Conditioning Units
MI ITEM #11722761
MFR #03639648
List Price$29.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 x 24 x 3-3/4", MERV 8, 35 to 45% Efficiency, Wireless Pleated Air Filter Synthetic, Beverage Board Frame, 625 Max FPM, 2,500 CFM, Use with Heating & Air Conditioning Units
MI ITEM #11722761
MFR #03639648

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.35/each for your price

Overview

Mfr description
03639648 03639648 24X24X4" MERV 8 WIRELE
  • Sturdy double wall moisture resistant beverage board frame.

Specifications

  • Maximum Air Flow
    625 FPM
  • Frame Material
    Beverage Board
  • Actual Depth
    3-3/4 in
  • Actual Height
    23-1/2 in
  • Actual Width
    23-3/8 in
  • Capacity
    Standard
  • CFM
    2500
  • Filter Type
    Wireless Pleated
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.25 in
  • Integrated Frame
    No
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV Rating
    8
  • Nominal Overall Depth
    3-3/4 in
  • Nominal Overall Height
    24 in
  • Nominal Overall Width
    24 in
  • Pleats Per Square Foot
    9
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought