Motion
3639671
Pleated Panel Filter - MERV: 8, 625 fpm Air Flow, Synthetic Material
MI ITEM #11722764
MFR #3639671
List Price$22.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - MERV: 8, 625 fpm Air Flow, Synthetic Material
MI ITEM #11722764
MFR #3639671

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.25/each for your price

Overview

Mfr description
03639671 03639671 16X20X4" MERV 8 WIRELE
  • Sturdy double wall moisture resistant beverage board frame.

Specifications

  • MERV
    8
  • Maximum Air Flow
    625 fpm
  • Filter Material
    Synthetic
  • Frame Material
    Beverage Board
  • Actual Depth
    3-3/4 in
  • Actual Height
    19-1/2 in
  • Actual Width
    15-1/2 in
  • Capacity
    Standard
  • CFM
    1400
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.25 in
  • Integrated Frame
    No
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV Rating
    8
  • Nominal Overall Depth
    3-3/4 in
  • Nominal Overall Height
    16 in
  • Nominal Overall Width
    20 in
  • Pleats Per Square Foot
    9
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text