Motion
03639689
12 x 24 x 3-3/4", MERV 8, 35 to 45% Efficiency, Wireless Pleated Air Filter Synthetic, Beverage Board Frame, 625 Max FPM, 1,250 CFM, Use with Heating & Air Conditioning Units
Mi Item #11722765
MFR #03639689
Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 x 24 x 3-3/4", MERV 8, 35 to 45% Efficiency, Wireless Pleated Air Filter Synthetic, Beverage Board Frame, 625 Max FPM, 1,250 CFM, Use with Heating & Air Conditioning Units
Mi Item #11722765
MFR #03639689

Mfr description
03639689 03639689 12X24X4" MERV 8 WIRELE
  • Sturdy double wall moisture resistant beverage board frame.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.15/each

Specifications

Dimensions

  • Actual Height
    23-3/8 in
  • Actual Width
    11-3/8 in
  • MERV Rating
    8
  • Nominal Overall Height
    12 in
  • Nominal Overall Width
    24 in

Details

  • Actual Depth
    4-3/8 in
  • Capacity
    Standard
  • CFM
    1250
  • Filter Type
    Wireless Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.25 in
  • Integrated Frame
    No
  • Maximum Air Flow
    625 FPM
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • Nominal Overall Depth
    3-3/4 in
  • Pleats Per Square Foot
    9
  • Standards Met
    UL 900, ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)