Motion
3639713
Pleated Panel Filter - MERV: 8, 500 fpm Air Flow, Synthetic Material
MI ITEM #11722768
MFR #3639713
List Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - MERV: 8, 500 fpm Air Flow, Synthetic Material
MI ITEM #11722768
MFR #3639713

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.38/each for your price

Overview

Mfr description
03639713 03639713 20X20X2" MERV 8 WIRELE
  • Exclusive vForm Self-Supported Pleats
  • Sturdy moisture resistant beverage board frame.

Specifications

  • MERV
    8
  • Maximum Air Flow
    500 fpm
  • Filter Material
    Synthetic
  • Frame Material
    Beverage Board
  • Actual Depth
    1-3/4 in
  • Actual Height
    19-1/2 in
  • Actual Width
    19-1/2 in
  • Capacity
    Standard
  • CFM
    1400
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.2600 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    150˚ F
  • Media Type
    Synthetic
  • MERV Rating
    8
  • Nominal Overall Depth
    1-3/4 in
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    20 in
  • Pleats Per Square Foot
    11
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought