1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03685666
2' x 24" x 1/8" Off White PTFE (Glass-Filled) Sheet Off White
MI ITEM #
11722811
MFR #
03685666
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Value Collection 03685666
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03685666
2' x 24" x 1/8" Off White PTFE (Glass-Filled) Sheet Off White
MI ITEM #
11722811
MFR #
03685666
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03685666 03685666 1/8" X 24" X 24 PTFE G
Specifications
Material
PTFE (Glass-Filled)
Thickness
1/8 in
Width
24 in
Length
2 ft, 24 in
Color
Off White
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought