Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' x 12" x 3/8" Off White PTFE (Glass-Filled) Sheet Off White
MI ITEM #11722820
MFR #03685773

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03685773 03685773 3/8" X 12" X 36 PTFE G

Specifications

  • Material
    PTFE (Glass-Filled)
  • Thickness
    3/8 in
  • Width
    12 in
  • Length
    3 ft, 36 in
  • Color
    Off White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text