1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Value Collection 03685948
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03685948
2' x 24" x 1" Off White PTFE (Glass-Filled) Sheet Off White
MI ITEM #
11722835
MFR #
03685948
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03685948 03685948 1" X 24" X 24 PTFE GLA
Specifications
Material
PTFE (Glass-Filled)
Thickness
1 in
Width
24 in
Length
2 ft, 24 in
Color
Off White
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data