Motion
03718830
"36 Inch Long x 5/8 Inch Wide x 1/8 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.250-0.500 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, + 0.010-0.015 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11722980
MFR #03718830
List Price$87.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"36 Inch Long x 5/8 Inch Wide x 1/8 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.250-0.500 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, + 0.010-0.015 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11722980
MFR #03718830

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.50/each for your price

Overview

Mfr description
03718830 03718830 1/8 X 5/8 X 36 OVRSZ A

Specifications

  • Length
    36 in
  • Length Tolerance
    + .250 in - .500 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Square Tolerance
    + 0.010 in - 0.015 in
  • Thickness
    1/8 in
  • Thickness Tolerance
    + 0.010 in - 0.015 in
  • Width
    5/8 in
  • Width Tolerance
    + 0.010 in - 0.015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text