1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03835659
6mm Diam x 25mm Pin Length Alloy Steel Standard Dowel Pin - C 58-62 Hardness, 13,300 Lb Breaking Strength, 1 Rounded End
MI ITEM #
11723433
MFR #
03835659
Price
$0.90
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Dowel Pins
Value Collection 03835659
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03835659
6mm Diam x 25mm Pin Length Alloy Steel Standard Dowel Pin - C 58-62 Hardness, 13,300 Lb Breaking Strength, 1 Rounded End
MI ITEM #
11723433
MFR #
03835659
Mfr description
03835659 03835659 M6X25 DIN 6325 METRIC
Standard pull out styles are designed for easy removal when frequent reassembly is required
They have a smooth finish and are used in applications featuring a through-hole.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.90
/each
Add to Cart
Specifications
Dimensions
Breaking Strength
13300.00
Pin Diameter
6.0 mm
Pin Length
25.00 mm
Details
End Type
1 Threaded
Fastener Standard
DIN 6325
Hardness
C 58-62
Material
Alloy Steel
Product Types
Standard Pull Out
System of Measurement
Metric
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items