Motion
03835667
6mm Diam x 35mm Pin Length Alloy Steel Standard Dowel Pin - C 58-62 Hardness, 13,300 Lb Breaking Strength, 1 Rounded End
Mi Item #11723434
MFR #03835667
Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Diam x 35mm Pin Length Alloy Steel Standard Dowel Pin - C 58-62 Hardness, 13,300 Lb Breaking Strength, 1 Rounded End
Mi Item #11723434
MFR #03835667

Mfr description
03835667 03835667 M6X35 DIN 6325 METRIC
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.88/each

Specifications

Dimensions

  • Breaking Strength
    13300.00
  • Pin Diameter
    6.0 mm
  • Pin Length
    35.00 mm

Details

  • End Type
    1 Threaded
  • Fastener Standard
    DIN 6325
  • Hardness
    C 58-62
  • Material
    Alloy Steel
  • Product Types
    Standard Pull Out
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)