Motion
03848041
1/8" Diam x 6' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
MI ITEM #11723531
MFR #03848041
List Price$18.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Diam x 6' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
MI ITEM #11723531
MFR #03848041

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.35/each for your price

Overview

Mfr description
03848041 03848041 1/8" DIA. X 72 1018 CO

Specifications

  • Diameter
    1/8 in
  • Material
    Low Carbon Steel
  • Length
    6 ft
  • Material Specification
    1018
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought