Motion
03848058
03848058 03848058 3/16" DIA. X 72 1018 C
MI ITEM #11723532
MFR #03848058
List Price$21.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
03848058 03848058 3/16" DIA. X 72 1018 C
MI ITEM #11723532
MFR #03848058

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.73/each for your price

Overview

Mfr description
03848058 03848058 3/16" DIA. X 72 1018 C

Specifications

  • Diameter
    3/16 in
  • Diameter Deviation
    +.000/-.002
  • Grade
    1018
  • Hardness
    160-190 Brinell
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    1018
  • Finish Coating
    Cold Finish
  • Style
    Mill
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought